missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Two-tone Nesting Stacking Perforated Crate
Two-tone Nesting Stacking Perforated Crate 600 x 400 is stacking and nesting by a half-turn rotation. Ideal for commercial kitchen use and the cold chain process.
£27.21 - £32.16
Specifications
Closure Type | None |
---|---|
Material | HDPE |
Shape | Rectangular |
Product Type | Crate |
Length (Metric) | 600 mm |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Color | Price | Quantity & Availability | |||
17968811
|
Gilac™
G030060 |
26 L | 600 x 400 x 147 mm | Blue |
£27.21
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17968881
|
Gilac™
G030070 |
27 L | 600 x 400 x 153 mm | Blue, Green |
£28.70
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17968711
|
Gilac™
G030080 |
35 L | 600 x 400 x 191 mm | Burgundy, Ivory |
£32.16
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- 600 x 400 perforated crate.
- Stacking and nesting by a half-turn rotation.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
- Quickly recognisable thanks to the two-tone system.
Specifications
None | |
Rectangular | |
600 mm | |
400 mm |
HDPE | |
Crate | |
23.6 in. | |
15.7 in. |