Learn More
Thermo Scientific™ ClickSeal Biocontainment Lids for TX-1000 Rotor, set of 4
Process 4L in a traditional 3L general purpose centrifuge footprint with the TX-1000 rotor.
Brand: Thermo Scientific™ 75007309
Description
Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.
Key features include:
- Spin up to 40 x 50 mL conical tubes, 196 blood tubes or 24 microplates
- High capacities process more tubes in less runs, saving time while reducing energy and wear
- Slide Coat finish offers an advanced lubricant and corrosion resistant coating
- Dual-purpose large bucket design accepts adapters for tubes or microplates
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.

Specifications
Bucket Lid | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges | |
ClickSeal Biocontainment Lids for TX-1000 Rotor (set of 4) | |
Biocontainment certification by Public Health England, Porton Down, U.K. |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.