missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-1000 4 x 1000 mL Swinging Bucket Rotor

Process 4L in a traditional 3L general purpose centrifuge footprint with the TX-1000 rotor.

£1830.80

Specifications

For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Certifications/Compliance Biocontainment certification by Public Health England, Porton Down, U.K.
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
15133169
View Documents Promotion Details
Thermo Scientific™
75003017
Swinging Bucket Rotor
£1830.80
Each
Please to purchase this item. Need a web account? Register with us today!
15163169
View Documents Promotion Details
Thermo Scientific™
75003001
Bucket
£1830.80
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.

Key features include:

  • Spin up to 40 x 50 mL conical tubes, 196 blood tubes or 24 microplates
  • High capacities process more tubes in less runs, saving time while reducing energy and wear
  • Slide Coat finish offers an advanced lubricant and corrosion resistant coating
  • Dual-purpose large bucket design accepts adapters for tubes or microplates

Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.

Warranty:
Five years parts and labor

Specifications

Specifications

Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Biocontainment certification by Public Health England, Porton Down, U.K.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TX-1000 4 x 1000 mL Swinging Bucket Rotor

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.