Learn More
Thermo Scientific™ TX-100S Swinging Bucket Clinical Rotor
Provide efficient clinical processing of up to 8 x 5/7mL blood collection tubes with certified biocontainment using these rotors.
Brand: Thermo Scientific™ 75005704
Code : 51
Additional Details : Weight : 1.00000kg
Description
Achieve efficient processing of up to 8 x 5/7mL blood collection tubes with biocontainment certified by Public Health England, Porton Down, UK, using the Thermo Scientific™ TX-100S Swinging Bucket Clinical Rotor. This rotor, which includes sealed carriers, is dedicated to routine clinical processing with individual screw-on biocontainment caps.
Ordering Information:
Includes sealed carriers. Adapters are sold separately. Contact your sales representative for more information.
Specifications
TX-100S Swinging Bucket Clinical Rotor | |
8 x 15 mL | |
4,500 rpm | |
14638 | |
17 mm | |
90° |
Swinging Bucket Rotor | |
3,215 x g | |
144 mm | |
106 mm | |
Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges | |
Yes |