missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-200 Swinging Bucket Rotor

Product Code. p-4527991 Shop All Thermo Scientific Products
Click to view available options
Type:
Bucket
Bucket Lid
Replacement O-ring
Swinging Bucket Rotor
Unit Size:
4 sets
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10707025

Brand: Thermo Scientific™ 75003658

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Accommodate a wide range of processing volumes with the TX-200 4 x 180mL Swinging Bucket Rotor.

Accommodate a wide range of processing volumes with the Thermo Scientific™ TX-200 4 x 180mL Swinging Bucket Rotor.

Ordering Information:

Round buckets (75-003-659), biocontainment lids (75-003-660) and replacement O-rings (75-003-687) are sold separately. A variety of adapters are also available. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

TRUSTED_SUSTAINABILITY

Specifications

Description TX-200 Swinging Bucket Rotor
Type Swinging Bucket Rotor
Capacity 4 x 180 mL
Max. RCF 5,580 x g
Max. Speed 5,500 rpm
Radius (Metric) 16.5 cm
Max. Tube Length 123 mm
Max. Tube Diameter 56.5 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges
Angle 90°
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, UK
Biocontainment Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.