Learn More
Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor
Support a wide range of sample sizes and applications with the swinging bucket rotor.
Brand: Thermo Scientific™ 75003181
1539.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.
Ordering Information:
Buckets and lids are sold separately; order rotor body (75-003-629) and components to complete assembly. For replacement O-rings for lids (set of four), order 75-003-657. Tube adapters are also available separately. Contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
Specifications
TX-400 Swinging Bucket Rotor w/Slide Coat anti-friction finish | |
4 x 400 mL | |
5,000 rpm | |
135 mm | |
Thermo Scientific Sorvall Legend X1, Sorvall ST 16, Multifuge X1, Megafuge 16 and SL 16 Centrifuges | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
Swinging Bucket Rotor | |
4,696 x g | |
168 mm | |
80 mm | |
90° | |
Yes |