missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TX-400 Rotor Adapters
Shop All Thermo Scientific Products
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
100 mL Round-bottom, Open-tube
14 mL Conical Urine Tube
15 mL Blood Collection Tube
15 mL Conical Tube
15 mL Round-bottom Sarstedt
175, 200, 225, 250 mL Bottle
25 mL Universal
3 mL RIA or Round-bottom without Cap
30/25 mL DIN Round/Flat-bottom
50 mL Conical Tube
50 mL DIN Round-bottom
50 mL Round-bottom
56 x 10/15 mL Blood Collection Tube
76 x 5/7 mL Blood Collection Tube
Unit Size:
Pack of 4
Description
Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.
The adapters enable rotor to accept bottles up to 250mL and tubes to 100mL.
- Maximum adapter capacity: 4 × 250mL (4 × 400mL with 400mL polypropylene bio-bottles)
- Maximum adapter O.D. × L: 62 × 125mm (80 × 125mm with 400mL bio-bottles)
Specifications
Specifications
| Type | Adapter |
| Capacity | 50 mL DIN Round-bottom |
| Max. Tube Diameter | 34.5 mm |
| Max. Tube Length | 105 mm |
| No. per Pack | 4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction