missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX428 Disposable Latex-Free Nitrile Gloves

Catalog Number 17861094
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large

TX428 Disposable Latex-Free Nitrile Gloves are high performance, powder-free, nitrile single use examination gloves. Significantly stronger alternative to latex, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • Palm thickness 0.10 mm (4 mil), weight: 6.5 g
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Extended cuff (280 mm length)
  • Powder-free, latex free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Tested against chemotherapy drugs according to ASTM D6978-05
  • Compliant with ASTM D6319-2019 and ASTM D5151-2019
Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 8, Medium
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Series TX428
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'