missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TXF200 R Series Refrigerated Circluating Bath
Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C
£7849.30
Specifications
Flow Rate | 22 |
---|---|
Material | Stainless Steel |
Max. Pressure | 530 mbar |
Temperature Stability | ±0.1°C |
Voltage | 120/230 V |
Description
Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C
- 20L (R4) or 12L (R5) options Temperature range: -47 to 100°C
- Stability:±0.1°C
- Large, bright full colour display
- Icon driven home screen via a dial and two function buttons
- No spill valved front drain
- 3 preset programs
- Low-liquid detection
- 5 point user calibration
- User adjustable over temperature dial
- Safe - water freeze protection thermostat and 27 bar high pressure switch
Specifications
22 | |
530 mbar | |
120/230 V |
Stainless Steel | |
±0.1°C | |
50/60 Hz |