missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Tape
419.80 GBP valid until 2024-12-31
Use promo code "22918" to get your promotional price.
Use promo code "22918" to get your promotional price.
Click to view available options
Tychem™ 2000 Tape
Description
DuPont™ Tychem™ 2000 Tape – Flexible, Chemical Protective TapeA chemical tape with Tychem™ 2000 level of protection and secure adhesion to improve the safety level of PPE. It is typically used as a connection between Tychem™ gloves and Tychem™, Tyvek™ or ProShield™ protective garments of Category III. It can further be used to tape the hood of a Category III protective garment to the mask, the ankles to the boots, and the zipper flap.
- Certified according to Regulation (EU) 2016/425 (inactive)
- PPE Category I
- Chemical protection against inorganic acids and bases
- Permeation data available for 95 chemicals, allowing comparison and match between the protection level of the chemical protective garment and the chemical glove
- High elongation for better and smoother seal
- Optimum level of elasticity and adhesion
- Can be used with Type 3, 4, 5, 6 garments in less demanding chemical exposures
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | One Size |
Width (English) | 1.89 in. |
Width (Metric) | 48 mm |
Length (English) | 164 ft. |
Certifications/Compliance | Category I certified, Certified according to regulation EU 2016/425 |
Color | Yellow |
Length (Metric) | 50 m |
Product Type | Chemical tape |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'