missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ NP560

Product Code. 16380486 Shop All DuPont Products
Click to view available options
Size:
Large, 10
Medium, 9
Small, 8
X-Large, 11
Unit Size:
12 pairs
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 16380486

Brand: DuPont™ D15536320

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Resistant barrier against a range of chemicals, including acids, caustics, solvents, grease and oil. Ideal for heavy duty work or applications involving prolonged exposure to the presence of solvent.

  • Featuring a 15-gauge seamless knit liner and a tactile non-slip grip, Tychem NP560 gloves offer superior support, excellent comfort and excellent protection
  • The outer neoporene coating offers protection against a wide range of chemicals, including acids, caustics, solvents, grease and oil
  • CE CAT III - EN ISO 374-1:2016/TYPE A, AJKLMT
  • EN388: 2016 3031X - EN ISO 374-5:2016
  • Rough textured finish offers enhanced grip and good resistance to abrasion - Level 3 (EN388: 2003)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Cat III
Color Black
Exterior Finish Rough
Latex Free No
Material Neoprene
Product Type Gloves
Size Small, 8
Style Gauntlet / Anatomical shape
Thickness (English) 55 mil
Thickness (Metric) 1.39 mm
EN388 Standard EN388: 2016 3031X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMT
EN ISO 374 - 5 Yes
Glove Cuff Style Rolled
Liner Material 15 gauge seamless polyester knit liner
Lining Lined
Model NP560
Packaging Type 12 pairs per bag/6 bags per box: 72 total pairs
Length (English) 14 in.
Length (Metric) 355 mm
Show More Show Less

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  4. For Professional Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.