missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT420
Click to view available options
Size:
Large, 8.5
Medium, 7.5
Small, 6.5, 6/7
X-Large, 9.5
Description
- 0.2 mm disposable gloves for jobs requiring chemical protection, while keeping tactile discrimination
- 'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN ISO 374-1:2016/TYPE B, JKOPT
- EN ISO 374-5:2016
- Latex-free and powder free
- Food contact compatible
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance (Europe) | CE CAT III |
Description | Tychem™ NT420 gloves offer a powder-free option that is perfect for jobs requiring the utmost in barrier protection while retaining tactile discrimination |
Color | Blue |
Exterior Finish | Smooth |
Latex Free | Yes |
Material | Nitrile |
Size | Small, 6.5, 6/7 |
Style | Ambidextrous |
Thickness (English) | 8 mil |
Thickness (Metric) | 0.2 mm |
Show More |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: thiazole
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'