missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT420
Very resistant disposable glove, barrier to most oil grease and hydrocarbons. Perfect for jobs requiring chemical protection. Recommended for food contact, laboratory and small parts handling.
£3.80 - £16.04
Specifications
Certifications/Compliance (Europe) | CE CAT III |
---|---|
Description | Tychem™ NT420 gloves offer a powder-free option that is perfect for jobs requiring the utmost in barrier protection while retaining tactile discrimination |
Color | Blue |
Exterior Finish | Smooth |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16370456
|
DuPont™
D15536289 |
Small, 6.5, 6/7 |
£3.80
Pack of 50 |
In Stock
Log in to see stock. |
|||||
16380456
|
DuPont™
D15536290 |
Medium, 7.5 |
£16.04
Pack of 50 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
16390456
|
DuPont™
D15536291 |
Large, 8.5 |
£16.04
Pack of 50 |
In Stock
Log in to see stock. |
|||||
16300466
|
DuPont™
D15536292 |
X-Large, 9.5 |
£3.80
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
- 0.2 mm disposable gloves for jobs requiring chemical protection, while keeping tactile discrimination
- 'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN ISO 374-1:2016/TYPE B, JKOPT
- EN ISO 374-5:2016
- Latex-free and powder free
- Food contact compatible
Specifications
CE CAT III | |
Blue | |
Yes | |
Ambidextrous | |
0.2 mm | |
Type B | |
Yes | |
Unlined | |
50 gloves per dispenser/20 dispensers per box: 1,000 total gloves | |
240 mm |
Tychem™ NT420 gloves offer a powder-free option that is perfect for jobs requiring the utmost in barrier protection while retaining tactile discrimination | |
Smooth | |
Nitrile | |
8 mil | |
No | |
JKOPT | |
Plain | |
NT420 | |
9.5 in. |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: thiazole
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only