missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT430
Shop All DuPont Products
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
X-Small, 6
Unit Size:
12 pairs
Description
- 0.23 mm nitrile gloves for jobs requiring chemical performance plus optimum fit, feel and comfort
- Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN ISO 374-1:2016/TYPE A, JKOPT
- EN ISO 374-5:2016
- Food contact compatible
Specifications
Specifications
| Certifications/Compliance (Europe) | CE CAT III |
| Color | Blue |
| Material | Nitrile |
| Size | Large, 9 |
| Thickness (English) | 9 mil |
| Thickness (Metric) | 0.23 mm |
| Model | D15536296 |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction