missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT450
Click to view available options
Size:
Large, 10
Medium, 9
Small, 8
X-Large, 11
Description
- Double nitrile coated gloves for jobs requiring chemical performance and comfort, plus excellent adherence
- Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
- CE CAT III - EN388: 4112X, EN ISO 374-1:2016/TYPE A, JKLOPT
- EN ISO 374-5:2016
- Featuring a cotton/polyester liner that absorbs perspiration for added comfort and a rough textured finish that ensures excellent grip
- Food contact compatible
- Resists Hydrochloric Acid (37%) - Level 6 (breakthrough time EN374)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance (Europe) | CE Cat III |
Color | Blue |
Exterior Finish | Rough |
Latex Free | No |
Material | Nitrile |
Size | Medium, 9 |
Style | Scalloped edge / Anatomical shape |
Thickness (English) | 56 mil |
Thickness (Metric) | 1.42 mm |
EN388 Standard | EN388: 4112X |
Show More |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'