missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ NT470

Product Code. 16310476 Shop All DuPont Products
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
X-Small, 6
Unit Size:
12 pairs
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 16310476

Brand: DuPont™ D15536303

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Designed to last and reduce fatigue. Ideal for working safely in damp or greasy environments. Unlined, with an ergonomic design to maximize comfort.

  • Unlined light polyvalent nitrile glove which provides chemical resistance
  • Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
  • CE CAT III - EN ISO 374-1:2016/TYPE A, JKLOPT
  • EN388: 2016 2001X - EN ISO 374-5:2016
  • Chlorinated Does not contain silicones
  • Food contact compatible
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Cat III
Color Green
Exterior Finish Rough
Latex Free No
Material Nitrile
Size X-Small, 6
Style Gauntlet / Anatomical shape
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN388: 2016 2001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Yes
Glove Cuff Style Plain
Lining Unlined
Model NT470
Quantity 12 pairs per bag/12 bags per box: 144 total pairs
Resistant To Solvents, oils, animal fats and other chemicals
Length (English) 13 in.
Length (Metric) 330 mm
Show More Show Less

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Potential allergens: carbamate
  4. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  5. For Professional Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.