missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NT480
.68 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
X-Small, 6
Description
- Flock-lined, 15 mil glove designed with a bisque finish grip
- A flexible glove that absorbs perspiration and protects the hand from oils, hydrocarbons, grease and abrasion
- CE CAT III - EN ISO 374-1:2016/TYPE A, JKLOPT
- EN388: 2016 2001X - EN ISO 374-5:2016
- Chlorinated Does not contain silicones
- Food contact compatible
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance (Europe) | CE Cat III |
Color | Green |
Exterior Finish | Rough |
Latex Free | No |
Material | Nitrile |
Size | Small, 7 |
Style | Gauntlet / Anatomical shape |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
EN388 Standard | EN388: 2016 2001X |
Show More |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Potential allergens: carbamate
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'