missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon 2375 Tubing
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.4 mm
9.5 mm
25.4 mm
Diameter (Metric) Outer:
3.2 mm
4 mm
16 mm
35 mm
Thickness (Metric):
0.8 mm
3.2 mm
4.8 mm
Maximum Pressure:
15 psi
22 psi
24 psi
33 psi
Unit Size:
15m
Description
- Outstanding chemical resistance
- Does not alter the food media taste
- Great flexibility and bend radius
- Non-DEHP for high purity
- Plasticizer-free for low extractable
- Safer disposal – Releases no harmful and corrosive hydrochloride gas
- Smoother inner surface – Provides better flow and inhibits particulate buildup
- Low sorption – Minimizes cross-contamination
- Clear tubing for easier and better observation
Specifications
Specifications
| Certifications/Compliance | NSF 51 Standard and tubing is manufactured according to GMP |
| Diameter (Metric) Inner | 25.4 mm |
| Material | Tygon |
| Diameter (Metric) Outer | 35 mm |
| Overall Length (Metric) | 7.62 m |
| Thickness (Metric) | 4.8 mm |
| For Use With (Application) | For use with highly aggressive chemicals– acids, bases, ketones, salts, and alcohols |
| Min. Operating Temperature (Metric) | -78°C |
| Packaging Quantity | 1 Pack |
| Color | Transparent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction