missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

Brand:  Saint Gobain Life Sciences T330L-153

 View more versions of this product

Product Code. 12336909

  • £525.00 / 15m
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractables help maintain fluid integrity
  • Documented biocompatibility for sensitive applications
  • Excellent fluid flow characteristics
  • Fully tested to ISO 10993 standards to facilitate validation process
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 9001, ISO 10993
Autoclavable
7 mm
0.39 in.
49.2 ft.
0.06 in.
-112°F
Translucent
204°C
Tubing
0.28 in.
Tygon 3350
10 mm
15 m
1.5 mm
-80°C
399.2°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers