missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 3350 Sanitary Silicone Tubing

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Sanitary Silicone Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

Brand:  Saint Gobain Life Sciences T330H-153

 View more versions of this product

Product Code. 12396899

  • £235.00 / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractables help maintain fluid integrity
  • Documented biocompatibility for sensitive applications
  • Excellent fluid flow characteristics
  • Fully tested to ISO 10993 standards to facilitate validation process
TRUSTED_SUSTAINABILITY
Specifications

Specifications

NSF-51, 3-A, FDA
0.2 in.
Silicone
8 mm
15 m
1.5 mm
-112°F
Clear
399.2°F
Tubing
5 mm
0.31 in.
49.2 ft.
0.06 in.
Food and beverage dispensing
-80°C
50 (Shore A)
204°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers