missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing
Silicone Tygon™ SPT-3350 Tubing for food and beverage transfer.
£322.00 - £4285.00
Specifications
Product Type | Transfer Tubing |
---|---|
Overall Length (English) | 49.2 ft. |
Overall Length (Metric) | 15 m |
Min. Operating Temperature (English) | -112°F |
Min. Operating Temperature (Metric) | -80°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11968169
|
Saint Gobain Life Sciences
95702-09 |
4.8 mm | 8 mm |
£403.00
15m |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10357934
|
Saint Gobain Life Sciences
T3310-23 |
8 mm | 11.2 mm |
£1630.00
15m |
In Stock
Log in to see stock. |
|||
11988169
|
Saint Gobain Life Sciences
95702-18 |
9.5 mm | 12.7 mm |
£655.00
15m |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11978169
|
Saint Gobain Life Sciences
95702-13 |
6.4 mm | 9.6 mm |
£430.00
15m |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
11754768
|
Saint Gobain Life Sciences
T3316-23 |
12.7 mm | 15.9 mm |
£457.00
15m |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
11928169
|
Saint Gobain Life Sciences
95702-06 |
3.2 mm | 6.4 mm |
£322.00
15m |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12316889
|
Saint Gobain Life Sciences
T3314-23 |
11.1 mm | 14.3 mm |
£390.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
11978179
|
Saint Gobain Life Sciences
T3303-23 |
2.4 mm | 5.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10397884
|
Saint Gobain Life Sciences
T3302-23 |
1.6 mm | 4.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Transfer Tubing | |
15 m | |
-80°C | |
392°F |
49.2 ft. | |
-112°F | |
Translucent | |
200°C |