missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-3603 Lab Tubing
Click to view available options
Diameter (Metric) Inner:
3.2 mm
6.4 mm
8 mm
9.5 mm
Diameter (Metric) Outer:
4.8 mm
9.5 mm
11.2 mm
15 mm
Thickness (Metric):
0.8 mm
1.6 mm
2.4 mm
Maximum Pressure:
17 psi
20 psi
Unit Size:
15m
Each
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Specifications
| Certifications/Compliance | FDA Compliant, USP Class VI, NSF 51 |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.13 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | Tygon E-3603 |
| Diameter (English) Outer | 0.19 in. |
| Diameter (Metric) Outer | 4.8 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 1/32 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction