missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Lab Tubing

Use this tubing for general laboratory, food and beverage, biopharmaceutical and analytical instruments. Cole-Parmer™ Tygon™ E-3603 Lab Tubing can bend into sharp radius curves and easily works with fittings.

Brand:  Masterflex™ 06407-73

Product Code. 15115403

  • £73.60 / 15m
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Transparent tubing is Non-DEHP and phthalate free. Long life, chemical resistant and non-oxidizing.
  • FDA compliant and meets USP Class VI and NSF 51 requirements
  • Temperature range: –46 to 74°C
  • Sterilize: Autoclave or ethylene oxide
Specifications

Specifications

Autoclavable
4 mm
0.8 mm
1 Pack
Transparent
25 psi
2.4 mm
15.25 m
-46°C
Sterile
Flexible
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers