Learn More
Masterflex™ Tygon™ E-3603 Tubing
Description
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.
Specifications
Specifications
| Certifications/Compliance | FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.16 in. |
| Diameter (Metric) Inner | 4 mm |
| Material | Tygon E-3603 |
| Diameter (English) Outer | 0.28 in. |
| Diameter (Metric) Outer | 7.1 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.06 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.