missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Tubing

Product Code. 10323642
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
4 mm
5 mm
6 mm
6.4 mm
8 mm
10 mm
Diameter (Metric) Outer:
4 mm
5 mm
6 mm
7.1 mm
8 mm
9 mm
12 mm
12.7 mm
14 mm
Thickness (Metric):
1 mm
1.5 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
Overall Length (Metric):
15 m
15.2 m
Unit Size:
15m

Product Code. 10323642

Brand: Masterflex™ ACF1S1518C

Only null left
Add to basket
Edge
Add to basket

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU
Autoclavable Autoclavable
Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4 mm
Material Tygon E-3603
Diameter (English) Outer 0.24 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 49.9 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
For Use With (Application) For laboratory, food and, beverage and vacuum applications
Packaging Quantity 1 Ea.
Color Clear
Flexibility Flexible
Maximum Pressure 2.5 bar (at 23°C)
Vacuum Level 533 mm Hg (at 23°C)
Product Type Flexible Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.