missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Tubing
Click to view available options
Diameter (Metric) Outer:
4 mm
8 mm
11.1 mm
22.3 mm
31.8 mm
Unit Size:
15m
Description
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Tygon E-3603 |
| Diameter (Metric) Outer | 11.1 mm |
| For Use With (Application) | Suitable for many applications including food and beverage and laboratory |
| Color | Clear |
| Maximum Pressure | 35 psi |
| Product Type | Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction