missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Non-DEHP Vacuum Tubing

Product Code. p-6904040
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.6 mm
12.8 mm
Unit Size:
3m
This item is not returnable. View return policy

Product Code. 15191323

Brand: Masterflex™ 0641430

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bends into sharp radius curves and easily works with fittings. Saint Gobain Performance Plastics™ Tygon™ E-3603 Non-DEHP Vacuum Tubing is for use with general laboratory, food and beverage, biopharmaceutical and analytical instruments.

Transparent tubing is Non-DEHP and phthalate free. Biodegradable crack-resistant and non-oxidizing.
  • Meets USP Class VI and NSF 51 requirements
  • Temperature range: –46 to 74°C
  • Vacuum service of 760mm Hg at 23°C
  • Sterilize: Autoclave or ethylene oxide

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.6 mm
Material Tygon
Diameter (English) Outer 7/8 in.
Overall Length (English) 10 ft.
Overall Length (Metric) 300 cm
Thickness (English) 0.25 in.
Thickness (Metric) 6.4 mm
For Use With For 10mm tubulation
For Use With (Application) General lab, food and beverage and biopharm.
Min. Operating Temperature (Metric) -46°C
Color Transparent
Maximum Pressure 47 psi
Vacuum Level 29.9 in. Hg
Max. Operating Temperature (Metric) 121°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.