missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Tygon™ (Hydrocarbon) Tubing
Especially suited for hydrocarbons, mineral oil products and distillates. Heidolph™ Tygon™ Hydrocarbon Tubing is the ideal choice for petroleum products and more.
Brand: Heidolph instruments 525-76000-00
Additional Details : Weight : 0.03600kg
Description
- Ideal for petrol, kerosene, heating oil, cutting solutions and coolants with a glycol base.
- Resistant to ozone and UV.
Specifications
Tubing | |
Autoclavable | |
Tygon | |
1.6 mm | |
Ideal for Petrol, Kerosene, Heating Oil, Cutting Solutions and Coolants with a Glycol Base. | |
Non-sterile | |
Not suitable for concentrated acids, lyes, food, or pharmaceutics. | |
Continuous/short time 0.7/1.7 bar | |
75°C |
GLP | |
3.1 mm | |
6.3 mm | |
Pump | |
-40°C | |
8.8 m Water | |
Translucent Yellow | |
Good |