missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ LMT-55 Tubing with Two Stop Configuration
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ LMT-55 Tubing with Two Stop Configuration handles virtually all inorganic chemicals found in the lab.
£40.10 - £69.30
Product Code | Brand | Color | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | |||
11903834
|
Saint Gobain Life Sciences
070534-00-ND |
Orange/Black | 0.13 mm | 0.90 mm |
£44.05
Pack of 12 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
15163196
|
Saint Gobain Life Sciences
070534-05-ND |
Orange/Yellow | 0.51 mm | 0.90 mm |
£67.30
Pack of 12 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10114924
|
Saint Gobain Life Sciences
070534-13-ND |
Red/Red | 1.14 mm | 0.85 mm |
£40.10
Pack of 12 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||
12340200
|
Saint Gobain Life Sciences
070534-23-ND |
Purple/Orange | 2.54 mm | 0.85 mm |
£63.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
15123196
|
Saint Gobain Life Sciences
070534-09-ND |
Orange/Orange | 0.89 mm | 0.85 mm |
£59.55
Pack of 12 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15113206
|
Saint Gobain Life Sciences
070534-17-ND |
Yellow/Blue | 1.52 mm | 0.85 mm |
£45.65
Pack of 12 |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11769744
|
Saint Gobain Life Sciences
070534-25-ND |
Black/White | 3.17 mm | 0.85 mm |
£63.00
Pack of 12 |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10692915
|
Saint Gobain Life Sciences
070534-20-ND |
Green/Green | 1.85 mm | 0.85 mm |
£44.80
Pack of 12 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
15153196
|
Saint Gobain Life Sciences
070534-10-ND |
White/Black | 0.95 mm | 0.85 mm |
£40.10
Pack of 12 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
15173196
|
Saint Gobain Life Sciences
070534-12-ND |
Crystal Clear | 1.09 mm | 0.85 mm |
£44.05
Pack of 12 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||
15103206
|
Saint Gobain Life Sciences
070534-19-ND |
Blue/Green | 1.75 mm | 0.85 mm |
£44.05
Pack of 12 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15183196
|
Saint Gobain Life Sciences
070534-16-ND |
Yellow/Yellow | 1.42 mm | 0.85 mm |
£69.30
Pack of 12 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15193196
|
Saint Gobain Life Sciences
070534-21-ND |
Purple/Purple | 2.06 mm | 0.85 mm |
£54.05
Pack of 12 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
15126142
|
Saint Gobain Life Sciences
070534-24-ND |
Crystal Clear | 2.79 mm | 0.85 mm |
£44.80
Pack of 12 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15111753
|
Saint Gobain Life Sciences
070534-06-ND |
White/Yellow | 0.57 mm | 0.90 mm |
£44.05
Pack of 12 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
10032884
|
Saint Gobain Life Sciences
070534-18-ND |
Blue/Blue | 1.65 mm | 0.85 mm |
£40.10
Pack of 12 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10602925
|
Saint Gobain Life Sciences
070534-22-ND |
Purple/Black | 2.29 mm | 0.85 mm |
£57.20
Pack of 12 |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Pump Tubing | |
-50°C |