missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ MHLL 2-stop Tubing

Chemically resistant and long-lasting, plasticizer-free 2-stop tubing. Ismatec™ Tygon™ MHLL 2-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0719

 View more versions of this product

Product Code. 10452082

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Chemically resistant to acetone, MEK and other aggressive solvents.
  • Long life tubing.
  • Plasticizer-free.
  • Smooth inner bore.
  • Low sorption maintains fluid integrity.
  • Minimal adhesion and diffusion.
  • Environmentally friendly.
  • Cannot be repeatedly sterilized.
  • Only available as stopper tubing.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Excellent
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Good
  • Complies with:
    • FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Cannot be repeatedly sterilized.
Specifications

Specifications

2-stop Tubing
1.52 mm
3.36 mm
0.92 mm
-70°C
Acids, Alkalies
Cannot be repeatedly sterilized, available as only stopper tubing
Good
Autoclavable
Tygon MHLL
38.1 cm
peristaltic pump
6 Pack
1.52 mm I.D., 3.36 mm O.D.
Opaque
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers