missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Microbore Tubing, Formula S-54-HL
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ Microbore Formula S-54-HL Tubing features a smooth, dense bore prevents build-up and provides outstanding flow characteristics.
£499.00
Specifications
Certifications/Compliance | Meets U.S. Pharmacopeia Class VI criteria for medical plastics. |
---|---|
Material | Tygon |
Overall Length (English) | 500 ft. |
Overall Length (Metric) | 152.4 m |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Thickness (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Thickness (English) | Price | Quantity & Availability | |||
15157044
|
Saint-Gobain
06420-02 |
0.02 in. | 0.06 in. | 0.02 in. |
£499.00
30m |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
Description
- Meets USP Class VI criteria
- Compatible with blood
- Clear, with a glass-smooth inner bore
- Reduced flexibility for suction applications
- Catheters
- Intravenous or intra-arterial infusion
Order Info
On reel of 500 ft. (152.4m)
Compliance
Meets U.S. Pharmacopeia Class VI criteria for medical plastics.
Specifications
Meets U.S. Pharmacopeia Class VI criteria for medical plastics. | |
Tygon | |
500 ft. | |
152.4 m |