missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon Microbore Tubing

Bends to sharp radius curves and easily works with fittings. Cole Masterflex™ Masterflex™ Tygon Microbore Tubing is ideal for pharmaceutical and general laboratory applications, especially with precision injection or dispensing applications.

Brand:  Masterflex™ 06419-00

Product Code. 15229204

  • £182.00 / 30m
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Formulation: Tygon™ ND-100-80
  • Excellent with low-flow peristaltic pump applications
  • Extremely flexible crystal clear tubing
  • Non-toxic; nonpyrogenic; biocompatible
  • Meets USP Class VI requirements
  • Sterilize by autoclave or ethylene oxide
Specifications

Specifications

Meets USP Class VI requirements, Non-DEHP
Autoclavable
Tygon ND-100-80
0.0254 mm
Autoclave, Ethylene Oxide, Gamma
Clear
Microbore tubing
0.25 mm
0.76 mm
Ideal for low-flow peristaltic pumps, for general laboratory and pharmaceutical use
Roll
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon Microbore Tubing > I.D.: 0.01mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.