Learn More
Saint Gobain Life Sciences Tygon™ S3 E-LFL Tubing
Tygon™ S3 E-LFL Tubing with non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications.
£243.00 - £384.00
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | USP Class VI |
Autoclavable | Autoclavable |
Material | Tygon S3 E-LFL |
Overall Length (Metric) | 762 cm |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
15197054
|
Saint Gobain Life Sciences
AVX42019 |
6.4 mm | 12.7 mm |
£243.00
7.50m |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||||
15107064
|
Saint Gobain Life Sciences
AVX42038 |
12.7 mm | 19 mm |
£384.00
7.50m |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
15117064
|
Saint Gobain Life Sciences
AVX42029 |
9.6 mm | 9.6 mm |
£317.00
7.50m |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||
Description
Tygon™ E-LFL tubing from Saint-Gobain has been tested rigorously to ensure that it meets the the physical standards of 1,000 hours of peristaltic pump tubing life at 0 psi back pressure and low particulate spallation. Non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications. Crystal-clear Tygon™ E-LFL tubing is formulated specifically for use in peristaltic pump applications. It has a longer pump life not only at 0 psi but also at back pressure of up to 25 psi. With its superior flex life characteristics, Tygon™ E-LFL tubing reduces downtime due to pump tubing failure. Our test demonstrated reduced particle spallation, which eliminates the need for frequent downstream filter replacements and diminishes the risk of sensitive-fluid contamination.
Specifications
Tubing | |
Autoclavable | |
762 cm | |
3.2 mm | |
1 Ea. | |
Clear | |
74°C |
USP Class VI | |
Tygon S3 E-LFL | |
1/8 in. | |
For laboratory, food and beverage, and biopharmaceutical applications | |
Sterile | |
25 psi |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.