missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon S3™ A24-C Vacuum Tubing
Black Vacuum Tubing for use with milking equipment.
£122.00 - £133.00
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | Thermoplastic |
Overall Length (English) | 98.4 in. |
Overall Length (Metric) | 30 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
17983451
|
Saint Gobain Life Sciences™
ACR02019 |
6.4 mm | 12.7 mm |
£122.00
30m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17943461
|
Saint Gobain Life Sciences™
ACR02021 |
7.2 mm | 13.5 mm |
£122.00
30m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17933461
|
Saint Gobain Life Sciences™
ACR02029 |
9.6 mm | 15.9 mm |
£133.00
30m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Ideal for raw milk transport lines and dairy processing
- Smooth inner surface to help prevent blockages that can restrict airflow, reducing the need for maintenance
- Phthalate-free air transport tubing is designed to work with clear, flexible Tygon™ M-34-R tubing that eliminates bacterial growth within milk transport lines
- When combined, these two products create a vacuum of air that produces a continuous, reliable flow during the milking process
- Holds full vacuum at room temperature
- Will not crack and age like rubber tubing
- Lightweight and flexible for quick installation
- Non-wetting properties allow easy cleaning and complete drainage
- Durability for long and reliable service
- Contains no BPA or phthalates
- Applications include: raw milk transport lines, dairy processing
Specifications
Tubing | |
Thermoplastic | |
30 m | |
177 lbf/in. | |
56 (Shore A) | |
25 psi | |
165°F |
Not Autoclavable | |
98.4 in. | |
Black Vacuum Tubing for Milking Equipment | |
Black | |
28 mm bend radius | |
29.9 in. Hg (at 73°F) | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title