missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon S3™ A24-C Vacuum Tubing
Black Vacuum Tubing for use with milking equipment.
Brand: Saint Gobain Life Sciences™ ACR02021
This item is not returnable.
View return policy
Description
- Ideal for raw milk transport lines and dairy processing
- Smooth inner surface to help prevent blockages that can restrict airflow, reducing the need for maintenance
- Phthalate-free air transport tubing is designed to work with clear, flexible Tygon™ M-34-R tubing that eliminates bacterial growth within milk transport lines
- When combined, these two products create a vacuum of air that produces a continuous, reliable flow during the milking process
- Holds full vacuum at room temperature
- Will not crack and age like rubber tubing
- Lightweight and flexible for quick installation
- Non-wetting properties allow easy cleaning and complete drainage
- Durability for long and reliable service
- Contains no BPA or phthalates
- Applications include: raw milk transport lines, dairy processing
Specifications
Tubing | |
0.283 in. | |
Thermoplastic | |
13.5 mm | |
30 m | |
177 lbf/in. | |
56 (Shore A) | |
25 psi | |
165°F |
Not Autoclavable | |
7.2 mm | |
0.531 in. | |
98.4 in. | |
Black Vacuum Tubing for Milking Equipment | |
Black | |
28 mm bend radius | |
29.9 in. Hg (at 73°F) | |
74°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction