Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL 3-Stop Pump Tubing
Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Saint Gobain Life Sciences Tygon™ S3™ E-LFL 3-Stop Pump Tubing has the longest flexible life of all Tygon™ clear tubing.
Brand: Saint Gobain Life Sciences 070603-17-ND
Code : 02
Additional Details : Weight : 0.80000kg
Description
- Over 1,000 h pump tubing life at 0 psi
- Over 600 h pump tubing life at 10 psi
- Extremely low particle spallation
- Contains no BPA or phthalates
Specifications
USP Class VI, ISO 10993 and FDA | |
2.54 mm | |
4.24 mm | |
0.85 mm | |
For use in peristaltic pump applications | |
12 Pack | |
56 (Shore A) | |
74°C |
Violet/Orange | |
Tygon S3 E-LFL | |
381 mm | |
For peristaltic pump | |
-51°C | |
Crystal Clear | |
Flexible |