Learn More
Saint Gobain Life Sciences Tygon SE-200 Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Life Sciences Tygon SE-200 Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Saint Gobain Life Sciences AJD00002
Code : A0
Additional Details : Weight : 0.22500kg
Description
- Bio-based formulation delivers excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food & beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
USP Class VI, FDA and EU 2002/95/EC (ROHS) | |
FEP | |
15 m | |
Easily manage the transfer of corrosive chemicals, solvents, MEK-based solvents, etc | |
1 Pack | |
67 (Shore A) | |
77°C |
1.6 mm | |
3.2 mm | |
0.8 mm | |
-40°C | |
Transparent | |
6.89 bar at 23°C/3.1 bar at 71°C |