missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Standard 3-stop Tubing
Inexpensive, all around 3-stop tubing for general laboratory applications. Ismatec™ Tygon™ Standard 3-stop Tubing requires extension tubing on both suction and discharge sides.
Brand: Ismatec™ SC0050T
This item is not returnable.
View return policy
Description
- Transparent.
- Resistant to almost all inorganic chemicals.
- Tasteless.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
- High dielectric constant.
- Potential leaching of plasticizers.
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Fair
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
FDA 21 CFR175.300 | |
Autoclavable | |
Tygon | |
0.91 mm | |
-50°C | |
Acids, Alkalies | |
CO2 360, O2 80, N2 40 | |
Transparent | |
74°C |
Color-code: Orange-Blue | |
0.25 mm | |
40 cm | |
General laboratory applications, 3-stop tubing for MS/CA cassettes | |
12 Pcs./Pk. | |
0.25mm I.D., 2.07mm O.D. | |
Potential leaching of plasticizers. | |
Good | |
3-stop Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Tygon™ Standard 3-stop Tubing > I.D.: 0.25mm
Spot an opportunity for improvement?Share a Content Correction