missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tygon™ Standard 2-Stop Tubing
Suitable for standard applications. Heidolph™ Tygon™ Standard 2-Stop Tubing is designed to prevent slipping while the pump is in operation.
Brand: Heidolph™ 525-60015-00
This item is not returnable.
View return policy
Description
- Non-toxic.
- Non-oxidizing.
- Good resistance to acids, bases and inorganic media.
- Very low gas permeability.
- Good performance life.
- Designed with stops to prevent slipping.

Specifications
FDA (21 CFR 177.2601) and GLP | |
1.42 mm | |
3.22 mm | |
Pump | |
-50°C | |
1.42 mm I.D./3.22 mm O.D. | |
7.0 m Water | |
Very low | |
Transparent | |
Good | |
2-stop Tubing |
Autoclavable | |
Thermoplastic | |
0.9 mm | |
Non-Toxic, Non-Oxidizing, Good Resistance to Acids, Bases and Inorganic Media, Very Low Gas Permeability, Good Performance Life. | |
Non-sterile | |
Autoclave for 30 min (at 1 bar and 120°C (material may change color) or with ethylene oxide.) | |
2 stops | |
Segregation of plasticizers is possible. | |
Continuous/short time 0.5/1.5 bar | |
75°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Tygon™ Standard 2-Stop Tubing > 1.42mm I.D./3.22mm O.D.
Spot an opportunity for improvement?Share a Content Correction