missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tygon™ Tubing
Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
4.8 mm
Unit Size:
Each
Description
- Application: For standard applications
- Features:
- Non-toxic, non-oxidizing
- Good resistance to acids, bases and inorganic media
- Very low gas permeability, good performance life
- Material: Thermoplastic soft PVC, transparent
- Complies with the standards: FDA (21 CFR 177.2601) and GLP
- Temperature range: -50 to +75°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
- Restriction: Segregation of plasticizers is possible
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Thermoplastic |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (Metric) | 1 m |
| Thickness (Metric) | 1.6 mm |
| Sterility | Non-sterile |
| Color | Transparent |
| Maximum Pressure | 0.5 to 1.5 bar |
| Max. Operating Temperature (Metric) | 75°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction