missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tygon Tubing for Vivaflow™ Models
For Vivaflow 50, 200
Brand: Sartorius VFA004
Includes: Include Luer fittings
Description
- Length: 3m (9.8 ft.)
- 14-558-324: 4.8 x 2.6mm
- 14-558-325: 3.2 x 1.6mm
Specifications
Pump Tubing | |
9.8 ft. | |
Vivaflow™ 50 and 200 | |
Luer fittings |
PVC | |
300 cm | |
16 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction