missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ XL-60 Pump Tubing

Flexible food and beverage dispensing Tygon™ XL-60 Pump Tubing.

Brand:  Saint Gobain Life Sciences AN800017

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11790398

  • £153.00 / 15m
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Tygon™ XL-60 clear peristaltic pump tubing from Saint-Gobain is ideal for food and beverage dispensing. It has the ability to maintain pump life for more than 500 hours and, with a durometer hardness of Shore A 60, it is extremely flexible and long lasting – reducing downtime due to pump tubing failure. This high-performance tubing is an excellent alternative to silicones and PVC when longer pump life is required. Tygon™ XL-60 is resistant to ozone, oxygen, and sunlight aging, as well as chemicals and a wide range of fluids, including acids and bases. It remains flexible at -40°F and is temperature resistant up to 250°F, and its translucent color makes it easy to monitor the liquids flowing through it.

  • DEHP free
  • Long flex life in peristaltic pumps
  • Temperature resistant up to 250°F
  • Low extractables
  • Alternative to PVC
  • Clear and flexible
  • Custom colors available

Typical Applications

  • Peristaltic pumps
  • Food and beverage transfer
Specifications

Specifications

0.25 in.
Tygoprene
9.53 mm
15 psi
3.05 mm
0.375 in.
0.0625 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers