Learn More
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vial with Fitted Cap and Polycone Liner
Use these vials for general lab applications. Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vial with Fitted Cap and Polycone Liner features low profile for greater stability and compound storage.
Brand: Fisherbrand™
64.88 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 1.44000kg
Description
- Supplied in partitioned trays
- Standard vials have fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, having fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications
A | |
Clear | |
Borosilicate Glass (Type 1 Class A) | |
72 | |
Fitted Cap | |
72 Pk. |
Polycone | |
28 mm | |
20 mL | |
Phenolic | |
60 mm | |
24-400 |