missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Type 3 Gay-Lussac Style Borosilicate Glass Density Bottles
Type 3 Gay-Lussac Style Borosilicate Glass Density Bottles are used to determine the density of liquids of moderate viscosity.
£179.00
Specifications
For Use With (Application) | To determine the density of a liquid |
---|---|
Product Type | Density Bottle |
Material | Borosilicate Glass |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12368965
|
Jaytec Glass™
WJ765 |
5 x 25 mL |
£179.00
Pack of 5 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
12378965
|
Jaytec Glass™
WJ766 |
5 x 50 mL |
£179.00
Pack of 5 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
- Borosilicate glass
Specifications
To determine the density of a liquid | |
Density Bottle | |
Borosilicate Glass |