missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 30 Gas Cylinder Cabinet G-CLASSIC-30
Safe and approved storage of flammable or toxic gases in working areas
£2308.68 - £2956.34
Specifications
Depth (Metric) Exterior | 615 mm |
---|---|
Depth (Metric) Interior | 479 mm |
Color | Light Gray |
Material | Steel |
Product Type | Gas cylinder cabinet |
Alert:
For indoor use only
Product Code | Brand | Load Bearing Capacity | Door Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Load Bearing Capacity | Door Style | Price | Quantity & Availability | ||||
15271035
|
asecos™
3066300130664 |
4 x 50 L Gas Cylinders | Wing |
£2956.34
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15291035
|
asecos™
3068500130687 |
2 x 50 L Gas Cylinders | Wing, Left-hinged |
£2308.68
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15955736
|
asecos™
3068600130687 |
2 x 50 L Gas Cylinders | Wing, Right-hinged |
£2308.68
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
Warranty
Five years
Specifications
615 mm | |
Light Gray | |
Gas cylinder cabinet | |
2050 mm | |
Powder-coated plain |
479 mm | |
Steel | |
Safe and approved storage of flammable or toxic gases in working areas | |
1874 mm |