missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Type 5/6 Comfort Chemical Protection Coveralls
312.11 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
Small
2X-Large
3X-Large
Description
- Bound seams for increased protection against penetration by solid particles and liquid splashes
- Middle finger loops prevent sleeves sliding up the arm
- Optimal fit for high wearer comfort
- Secure and comfortable closures thanks to elasticated bands on hood, arms and legs
- Particle-tight and spray-tight to a limited extent
- Anti-static properties
- Suitable for cleanroom environments Class 8 in accordance with ISO 14644-1
Specifications
Product Type | Cleanroom Coveralls |
Size | 2X-Large |
Material | Polypropylene |
Color | White, Lime |
Disposable | Single-use |
Sterility | Non-sterile |
Certifications/Compliance | Chemical protection/PPE category III EN ISO 13982-1:2004+A1:2010 (Type 5) EN 13034:2005+A1:2010 (Type 6) EN 1149-5:2008 ISO 14644-1 |
For Use With (Application) | Controlled Environments |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'