missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Type B Polyurethane Safety Bumper

Choose the Type B Polyurethane Safety Bumper to suit different applications - use to warn of potential danger or help protect impact injury.

Brand:  Brady™ 225015

Code : NEW

Additional Details : Weight : 0.67000kg

Product Code. 11781965

  • £49.55 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Choose these safety bumpers to suit different applications.
Specifications

Specifications

1 Ea.
Safety Bumpers - Yellow/Black
1.57 in
Safety Bumpers
Polyurethane
39.4 in.
Black and Yellow Striped
Safety Identification
40 mm
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers