Learn More
Type IIR 3-ply Disposable Face Mask
Type IIR Disposable Face Mask is a high quality CE mask, suitable for general medical environments. These polypropylene 3-ply pleated masks with ear loops provide excellent fit with adjustable nose seal for extra security. Fully certified, quality guaranteed.
Brand: Medlink 1601
.88 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.14200kg
Description
- Disposable, single-use protection
- A CE Class I Medical Device, certified under (EU) 2017/745, meeting the EN14683:2019 standard for medical face masks
- Features a soft, flexible, internally wired upper seam for a comfortable snug fit around the nose and knitted elastic ear loops
- Nonwoven polypropylene inner and outer layers
- Melt blown polypropylene middle layer
- Meets the EN ISO 10993-10:2013 standard for skin irritation and sensitization
- Blue exterior
- Universal size and easy fitting
Specifications
General Purpose Face Mask | |
Polypropylene | |
Non-sterile | |
Medical Device Regulation: (EU) 2017/745; EN 14683:2019 | |
Medical | |
17.5 cm | |
9.5 cm |
Blue | |
17.5 x 9.5 cm | |
Pleated | |
Yes | |
Yes | |
50 Pk. |