missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tyvek™ Cat III Coverall
3.64 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Offers more protection than equivalent SMS garments
- More robust than microporous films
- Robust yet lightweight (less than 180 g/garment)
- Elasticated face, wrists, waist and ankles
- Antistatic treatment on the outside
- Stitched external seams in yellow for visual identification and differentiation
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Hooded Coveralls |
Size | Small |
Material | Polyethylene |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Closure Type | Zipper |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'