missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tyvek™ Cat III Coverall
Fisherbrand Tyvek™ Cat III Hooded Coveralls made from a soft polyethylene nonwoven fabric, offering a great balance of protection and comfort. Providing adequate Type 5 and 6 barrier protection, they remain both air and moisture vapour permeable.
£5.10 - £5.25
Specifications
Product Type | Hooded Coveralls |
---|---|
Material | Polyethylene |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16396515
|
Fisherbrand™
D15545188 |
Small |
£5.10
Each |
In Stock
Log in to see stock. |
|||||
16306525
|
Fisherbrand™
D15545189 |
Medium |
£5.10
Each |
In Stock
Log in to see stock. |
|||||
16316525
|
Fisherbrand™
D15545190 |
Large |
£5.10
Each |
In Stock
Log in to see stock. |
|||||
16326525
|
Fisherbrand™
D15545191 |
X-Large |
£5.10
Each |
In Stock
Log in to see stock. |
|||||
16336525
|
Fisherbrand™
D15545262 |
2X-Large |
£5.10
Each |
In Stock
Log in to see stock. |
|||||
16346525
|
Fisherbrand™
D15545263 |
3X-Large |
£5.25
Each |
In Stock
Log in to see stock. |
|||||
Description
- Offers more protection than equivalent SMS garments
- More robust than microporous films
- Robust yet lightweight (less than 180 g/garment)
- Elasticated face, wrists, waist and ankles
- Antistatic treatment on the outside
- Stitched external seams in yellow for visual identification and differentiation
Specifications
Hooded Coveralls | |
White | |
Elastic | |
Hooded | |
Zipper | |
Category III, Type 5 and 6 |
Polyethylene | |
Elastic | |
Elastic | |
2-panel | |
Stitched | |
(EU) 2016/425, EN 1073-2, EN 1149-1 |